HOFFMAN #A24H2412GQRLP

Enclosure, Wall Mount; Fiberglass; HxWxD: 24 x 24 x 12 in.

SKU: 78351022720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Draw Latch, Padlockable
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 12 in.
Mounting: External Feet
Optional Panel: A24P24
Manufacturer Series: A-GQRLP
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Non-Metallic; Finish - Gray; Material Specification - Fiberglass; Cover Mounting - Hinge; Cover Latching - Draw Latch, Padlockable; Cover Type - Solid; Height - in - 24.00; Width - in - 24.00; Depth - in - 12.00; Mounting - External Feet; Optional Panel - A24P24; Additional Information - Additional Ratings: NEMA 3R,4,12,13. HxWxD(in): 24.19x24.19x12.00; Manufacturer Series - A-GQRLP
Additional Info: Additional Ratings: NEMA 3R,4,12,13. HxWxD(in): 24.19x24.19x12.00