HOFFMAN #A24H2010GQRLP3PT

Enclosure, Wall Mount; Fiberglass; HxWxD: 24 x 20 x 10 in.

SKU: 78351014355
Manufacturer Series: A-GQRLP3PT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Nonmetallic
Finish: Gray
Material Specification: Fiberglass
Cover Mounting: Hinge
Cover Latching: Latch, Handle
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: A24P24
Additional Info: Additional Ratings: NEMA 3R,4,12,13. Latch Style: 3-Point System, Powerglide Padlockable Handle