HOFFMAN #A20H1612GQRLP

Enclosure, Wall Mount; Fiberglass; HxWxD: 20.19 x 16.25 x 12 in.

SKU: 78351029550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4X
Material: Fiberglass
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Quick-Release Clamp, Padlockable
Cover Type: Hinged w/3 Point Latch
Height: 20.19 in.
Width: 16.25 in.
Depth: 12 in.
Height - mm: 513mm
Width - mm: 413mm
Depth - mm: 305mm
Optional Panel: A20P16
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4X; Material - Fiberglass; Finish - Gray; Material Specification - Fiberglass Reinforced Polyester; Cover Mounting - Hinge; Cover Latching - Quick-Release Clamp, Padlockable; Cover Type - Hinged w/3 Point Latch; Height - In - 20.19; Width - In - 16.25; Depth - in - 12.00; Height - mm - 513; Width - mm - 413; Depth - mm - 305; Optional Panel - A20P16; Additional Information - Additional Ratings: NEMA 3,3R,4,4X,12,13
Additional Info: Additional Ratings: NEMA 3,3R,4,4X,12,13