HOFFMAN #RHJ1210WLG

Enclosure, Wall Mount; Fiberglass; HxWxD: 11.68 x 9.69 x 6.16 in.

SKU: 78351015871
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: Fiberglass
Finish: RAL 7035 Light Gray
Cover Mounting: Raised Screw On
Cover Latching: (4) Screws
Cover Type: Solid
Height: 11.68 in.
Width: 9.69 in.
Depth: 6.16 in.
Height - mm: 296.6mm
Width - mm: 246.1mm
Depth - mm: 156.4mm
Mounting: Brackets
Optional Panel: A12P10, A12P10AL
Additional Info: Additional Ratings: IEC 60529, IP66