Menu Search
HOFFMAN #UU756030W

ULTRX Enclosure, Wall Mount; Fiberglass; HxW: 30.51 x 24.09 in.

SKU # 78351033730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Fiberglass
Finish: Light Gray
Cover Mounting: Hinge
Cover Type: Window
Height: 30.51 in. (775mm)
Width: 24.09 in. (612mm)
Optional Panel: A30P24

Additional Info: Additional Ratings: NEMA 3,3R,4,4X,12,13