HOFFMAN #A24HS2508LP

Enclosure, Wall Mount Disconnect; Steel; HxWxD: 24 x 25.38 x 8 in.

SKU: 78351020120
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Disconnect Enclosure
NEMA: 3, 4, 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: (5) Clamps
Cover Type: Solid
Height: 24 in.
Width: 25.38 in.
Depth: 8 in.
Height - mm: 609.6mm
Width - mm: 644.6mm
Depth - mm: 203.2mm
Mounting: Brackets
Optional Panel: A24P24, A24P24G
Description
Wall Mount Enclosures: Type - Wall Mount Disconnect Enclosure; NEMA - 3, 4, 12, 13; Material - Steel; Finish - ANSI 61 Gray; Material Thickness - 14 Gauge; Cover Mounting - Hinge, Continuous; Cover Latching - (5) Clamps; Cover Type - Solid; Height - In - 24.00; Width - In - 25.38; Depth - in - 8.00; Height - mm - 609.6; Width - mm - 644.6; Depth - mm - 203.2; Mounting - Brackets; Optional Panel - A24P24, A24P24G; Additional Information - Additional Ratings: IEC 60529, IP66
Additional Info: Additional Ratings: IEC 60529, IP66