Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Aluminum; HxWxD: 5 x 5 x 3 in.

HOFFMAN #CCA12128

Compact Enclosure, Wall Mount; Aluminum; HxWxD: 5 x 5 x 3 in.

SKU #78351066630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Aluminum
Finish: Gray
Material Thickness: 0.16 in.
Material Specification: Cast
Cover Mounting: Screw On
Cover Latching: Screw Clamp
Cover Type: Solid
Height: 5 in.
Width: 5 in.
Depth: 3 in.
Height - mm: 120mm
Width - mm: 120mm
Depth - mm: 80mm
Mounting: Internal Holes
Optional Panel: C-CAP1212

Additional Info: Additional Ratings: NEMA 4,12,13. Inside HxWxD: 4.39x4.39x2.83 in (111.5x111.5x71.9 mm)