Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Aluminum; HxWxD: 48 x 36 x 8 in.

HOFFMAN #A48H3608ALLP

Enclosure, Wall Mount; Aluminum; HxWxD: 48 x 36 x 8 in.

SKU #78351027340
Manufacturer Series: A-ALLP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4X
Material: Aluminum
Finish: Brushed
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 48 in.
Width: 36 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A36P30

Additional Info: Additional Ratings: NEMA 3R,4,12,13