Menu Search
HOFFMAN #A24H2006ALLP

Enclosure, Wall Mount; Aluminum; HxWxD: 24 x 20 x 6 in.

SKU # 78351027290 Manufacturer Series: A-ALLP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Aluminum
Finish: Brushed
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: A24P20AL

Additional Info: Additional Ratings: NEMA 3R,4,12,13