Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Aluminum; HxWxD: 15.7 x 15.7 x 7.9 in.

HOFFMAN #ECL404020CH

Comline Enclosure, Wall Mount; Aluminum; HxWxD: 15.7 x 15.7 x 7.9 in.

SKU #78351037969
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12
Material: Aluminum
Finish: RAL 7035 Light Gray
Material Thickness: 0.08 in.
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: 1 Point Latch
Cover Type: Solid
Height: 15.7 in.
Width: 15.7 in.
Depth: 7.9 in.
Height - mm: 398.7mm
Width - mm: 398.7mm
Depth - mm: 200.6mm

Additional Info: Additional Ratings: IEC 60529, IP66