Menu Search
Wall Mount Enclosures Enclosure, Terminal; Fiberglass; HxWxD: 3.15 x 2.95 x 2.17 in.

HOFFMAN #EXE807555

Zonex Enclosure, Terminal; Fiberglass; HxWxD: 3.15 x 2.95 x 2.17 in.

SKU #78351026233
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Terminal Enclosure
NEMA: 4, 4X, 12
Material: Fiberglass
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 3.15 in.
Width: 2.95 in.
Depth: 2.17 in.
Height - mm: 80mm
Width - mm: 74.9mm
Depth - mm: 55.1mm
Optional Panel: A8075P

Additional Info: Additional Ratings: IEC 60529, IP66