HOFFMAN #EXE400250120

Enclosure, Terminal; Fiberglass; HxWxD: 15.75 x 9.84 x 4.72 in.

SKU: 78351026252
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Terminal Enclosure
NEMA: 4, 4X, 12
Material: Fiberglass
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 15.75 in.
Width: 9.84 in.
Depth: 4.72 in.
Height - mm: 400mm
Width - mm: 249.9mm
Depth - mm: 119.8mm
Optional Panel: A400250P
Manufacturer Series: Zonex
Additional Info: Additional Ratings: IEC 60529, IP66