Menu Search
Wall Mount Enclosures Enclosure, Single Door-Wall Mount; Steel; HxWxD: 48 x 36 x 10 in.
HOFFMAN #CSD483610LG

ConceptĀ® Enclosure, Single Door-Wall Mount; Steel; HxWxD: 48 x 36 x 10 in.

SKU # 78351041169
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Single-door, Wall-mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Latching: One (1) Three-point Latch
Cover Type: Single Door
Height: 48 in. (1219mm)
Width: 36 in. (914mm)
Depth: 10 in. (254mm)
Mounting: Mounting Bracket Kit
Optional Panel: CP4836

Additional Info: Additional Ratings: IEC 60529, IP66