Menu Search
Wall Mount Enclosures Enclosure, Single Door-Wall Mount; Steel; HxWxD: 24 x 24 x 10 in.

HOFFMAN #CSD242410

ConceptĀ® Enclosure, Single Door-Wall Mount; Steel; HxWxD: 24 x 24 x 10 in.

SKU #78351037499
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single-door, Wall-mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Latching: Two (2) Quarter-turn Latches
Cover Type: Single Door
Height: 24 in.
Width: 24 in.
Depth: 10 in.
Height - mm: 610mm
Width - mm: 610mm
Depth - mm: 254mm
Mounting: Mounting Bracket Kit
Optional Panel: CP2424

Additional Info: Additional Ratings: IEC 60529, IP66