Menu Search
Wall Mount Enclosures Enclosure, Single Door-Wall Mount; Steel; HxWxD: 24 x 20 x 12 in.

HOFFMAN #CSD242012W

ConceptĀ® Enclosure, Single Door-Wall Mount; Steel; HxWxD: 24 x 20 x 12 in.

SKU #78351077900
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Single-door, Wall-mount Enclosure with Window
NEMA: 4, 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Latching: One (1) Quarter-turn Latch
Cover Type: Single Door with Window
Height: 24 in.
Width: 20 in.
Depth: 12 in.
Height - mm: 610mm
Width - mm: 508mm
Depth - mm: 305mm
Mounting: Mounting Bracket Kit
Optional Panel: CP2420

Additional Info: Additional Ratings: IEC 60529, IP66