Menu Search
Wall Mount Enclosures Enclosure, Single Door-Wall Mount; Steel; HxWxD: 24 x 16 x 10 in.

HOFFMAN #CSD241610LG

ConceptĀ® Enclosure, Single Door-Wall Mount; Steel; HxWxD: 24 x 16 x 10 in.

SKU #78351037639
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Single-door, Wall-mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Door, 18 Gauge Body
Cover Mounting: Hinge
Cover Latching: One (1) Quarter-turn Latch
Cover Type: Single Door
Height: 24 in. (610mm)
Width: 16 in. (406mm)
Depth: 10 in. (254mm)
Mounting: Mounting Bracket Kit
Optional Panel: CP2416

Additional Info: Additional Ratings: IEC 60529, IP66