Menu Search
Wall Mount Enclosures Enclosure, Rack Mount; Steel; HxWxD: 36 x 30 x 6.62 in.

HOFFMAN #A36N30ALP

Enclosure, Rack Mount; Steel; HxWxD: 36 x 30 x 6.62 in.

SKU #78351086030
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Rack Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch
Cover Type: Solid
Height: 36 in.
Width: 30 in.
Depth: 6.62 in.
Height - mm: 914mm
Width - mm: 762mm
Depth - mm: 168mm
Mounting: Internal Holes
Optional Panel: A36N30MP