Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Steel; HxWxD: 6 x 6 x 4.54 in.

HOFFMAN #A606CHFTC

Enclosure, Junction Box; Steel; HxWxD: 6 x 6 x 4.54 in.

SKU #78351074380
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body, 14 or 16 Gauge Door
Cover Mounting: Hinge, Continuous
Cover Latching: Latch
Cover Type: Solid, Flange Trough Collar
Height: 6 in.
Width: 6 in.
Depth: 4.54 in.
Height - mm: 152.4mm
Width - mm: 152.4mm
Depth - mm: 115.3mm
Mounting: Brackets
Optional Panel: A6P6, A6P6G

Additional Info: Additional Ratings: IEC 60529, IP65