Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Steel; HxWxD: 6 x 4 x 3 in.

HOFFMAN #A604CHEMC

Enclosure, Junction Box; Steel; HxWxD: 6 x 4 x 3 in.

SKU #78351054120
Manufacturer Series: EMC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Zinc-plated
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 6 in.
Width: 4 in.
Depth: 3 in.
Height - mm: 152.4mm
Width - mm: 101.6mm
Depth - mm: 76.2mm
Optional Panel: A6P4, A6P4G

Additional Info: Additional Ratings: IEC 60529, IP54