HOFFMAN #A36R3012NK

Enclosure, Junction Box; Steel; HxWxD: 36 x 30 x 12 in.

SKU: 78351013804
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid, Slip-On
Height: 36 in.
Width: 30 in.
Depth: 12 in.
Height - mm: 914.4mm
Width - mm: 762mm
Depth - mm: 304.8mm
Mounting: Internal Holes
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 3R; Material - Galvanized Steel; Finish - ANSI 61 Gray; Material Thickness - 16, 14 or 12 Gauge; Cover Mounting - Screw On; Cover Latching - Screw; Cover Type - Solid, Slip-On; Height - In - 36.00; Width - In - 30.00; Depth - in - 12.00 ; Height - mm - 914.4; Width - mm - 762.0; Depth - mm - 304.8; Mounting - Internal Holes; Additional Information - Additional Ratings: IEC 60529, IP32
Additional Info: Additional Ratings: IEC 60529, IP32