Menu Search

HOFFMAN #A1614CHFTC

Enclosure, Junction Box; Steel; HxWxD: 16 x 14 x 6.54 in.

SKU: 78351074370
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body, 14 or 16 Gauge Door
Cover Mounting: Hinge, Continuous
Cover Latching: Latch
Cover Type: Solid, Flange Trough Collar
Height: 16 in.
Width: 14 in.
Depth: 6.54 in.
Height - mm: 406.4mm
Width - mm: 355.6mm
Depth - mm: 166.1mm
Mounting: Brackets
Optional Panel: A16P14, A16P14G
Additional Info: Additional Ratings: IEC 60529, IP65