Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Steel; HxWxD: 12 x 10 x 5 in.

HOFFMAN #A1210CHEMC

Enclosure, Junction Box; Steel; HxWxD: 12 x 10 x 5 in.

SKU #78351054160
Manufacturer Series: EMC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 12, 13
Material: Steel
Finish: Zinc-plated
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 12 in.
Width: 10 in.
Depth: 5 in.
Optional Panel: A12P10, A12P10G

Additional Info: Additional Ratings: IEC 60529, IP54