HOFFMAN #Q202013PCIQRCCR

Enclosure, Junction Box; Polycarbonate; HxWxD: 7.4 x 7.4 x 4.84 in.

SKU: 78351015981
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Quick-Release
Cover Type: Clear
Height: 7.4 in.
Width: 7.4 in.
Depth: 4.84 in.
Height - mm: 187.9mm
Width - mm: 187.9mm
Depth - mm: 122.9mm
Mounting: Internal Holes
Optional Panel: Q2020PI
Manufacturer Series: Qline I
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 4, 4X, 12, 13; Material - Polycarbonate; Finish - RAL 7035 Light Gray; Cover Mounting - Screw On; Cover Latching - Quick-Release; Cover Type - Clear; Height - In - 7.40; Width - In - 7.40; Depth - in - 4.84; Height - mm - 187.9; Width - mm - 187.9; Depth - mm - 122.9; Mounting - Internal Holes; Optional Panel - Q2020PI; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - Qline I
Additional Info: Additional Ratings: IEC 60529, IP66