Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Polycarbonate; HxWxD: 4.7 x 3.1 x 3.3 in.

HOFFMAN #Q1289PCEMC

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 4.7 x 3.1 x 3.3 in.

SKU #78351046569
Manufacturer Series: D EMC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 4.7 in.
Width: 3.1 in.
Depth: 3.3 in.
Height - mm: 119.3mm
Width - mm: 78.7mm
Depth - mm: 83.8mm
Mounting: Internal Holes
Optional Panel: Q128PD

Additional Info: Additional Ratings: IEC 60529, IP66