HOFFMAN #Q1388PCECC

Enclosure, Junction Box; Polycarbonate; HxWxD: 4.69 x 2.72 x 2.64 in.

SKU: 78351013969
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 4.69 in.
Width: 2.72 in.
Depth: 2.64 in.
Height - mm: 119.1mm
Width - mm: 69mm
Depth - mm: 67mm
Mounting: Internal Holes
Optional Panel: Q138PE
Manufacturer Series: Qline E
Description
QLINE E enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments
Additional Info: Additional Ratings: IEC 60529, IP67