HOFFMAN #Q886PCDCC

Enclosure, Junction Box; Polycarbonate; HxWxD: 2.99 x 2.91 x 1.93 in.

SKU: 78351013749
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 2.99 in.
Width: 2.91 in.
Depth: 1.93 in.
Height - mm: 75.9mm
Width - mm: 73.9mm
Depth - mm: 49mm
Mounting: Internal Holes
Optional Panel: Q88PD
Manufacturer Series: Qline D
Description
Wall Mount Enclosures: Type - Junction Box Enclosure; NEMA - 4, 4X, 6, 12, 13; Material - Polycarbonate; Finish - RAL 7035 Light Gray; Cover Mounting - Screw On; Cover Latching - Screw; Cover Type - Clear; Height - In - 2.99; Width - In - 2.91; Depth - in - 1.93; Height - mm - 75.9; Width - mm - 73.9; Depth - mm - 49.0; Mounting - Internal Holes; Optional Panel - Q88PD; Additional Information - Additional Ratings: IEC 60529, IP67; Manufacturer Series - Qline D
Additional Info: Additional Ratings: IEC 60529, IP67