Enclosure, Junction Box; Polycarbonate; HxWxD: 15.7 x 7.9 x 4.8 in.

SKU: 78351046529
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 15.7 in.
Width: 7.9 in.
Depth: 4.8 in.
Height - mm: 398.7mm
Width - mm: 200.6mm
Depth - mm: 121.9mm
Mounting: Internal Holes
Optional Panel: Q4020PI
Manufacturer Series: Qline I EMC
Additional Info: Additional Ratings: IEC 60529, IP66