Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Polycarbonate; HxWxD: 11.8 x 7.9 x 4.8 in.

HOFFMAN #Q302013PCEMC

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 11.8 x 7.9 x 4.8 in.

SKU #78351046519
Manufacturer Series: I EMC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 11.8 in.
Width: 7.9 in.
Depth: 4.8 in.
Height - mm: 299.7mm
Width - mm: 200.6mm
Depth - mm: 121.9mm
Mounting: Internal Holes
Optional Panel: Q3020PI

Additional Info: Additional Ratings: IEC 60529, IP66