Menu Search
Wall Mount Enclosures Enclosure, Junction Box; Polycarbonate; HxWxD: 11.34 x 7.4 x 6.81 in.

HOFFMAN #Q302018PCIQRCCR

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 11.34 x 7.4 x 6.81 in.

SKU #78351015984
Manufacturer Series: I
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Quick-Release
Cover Type: Clear
Height: 11.34 in.
Width: 7.4 in.
Depth: 6.81 in.
Height - mm: 288mm
Width - mm: 187.9mm
Depth - mm: 172.9mm
Mounting: Internal Holes
Optional Panel: Q3020PI

Additional Info: Additional Ratings: IEC 60529, IP66