Menu Search
Wall Mount Enclosures Enclosure, Junction Box; HxWxD: 23.15 x 11.34 x 6.81 in.
HOFFMAN #Q603018PCIQRR

Q-Line Enclosure, Junction Box; HxWxD: 23.15 x 11.34 x 6.81 in.

SKU # 78351015976 Manufacturer Series: I
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Quick-Release
Cover Type: Opaque
Height: 23.15 in. (588mm)
Width: 11.34 in. (288mm)
Depth: 6.81 in. (172.9mm)
Mounting: Internal Holes
Optional Panel: Q6030PI

Additional Info: Additional Ratings: IEC 60529, IP66