Menu Search
Wall Mount Enclosures Enclosure, Junction Box; HxWxD: 11.54 x 8.78 x 4.09 in.

HOFFMAN #Q302311PCD

Q-Line Enclosure, Junction Box; HxWxD: 11.54 x 8.78 x 4.09 in.

SKU #78351017599
Manufacturer Series: D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Opaque
Height: 11.54 in.
Width: 8.78 in.
Depth: 4.09 in.
Height - mm: 293.1mm
Width - mm: 223mm
Depth - mm: 103.8mm
Mounting: Internal Holes
Optional Panel: Q3023PD

Additional Info: Additional Ratings: IEC 60529, IP67