Menu Search

HOFFMAN #A30R248

Enclosure, Junction Box; Galvanized Steel; HxWxD: 30 x 24 x 8 in.

SKU: 78351038990
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid, Slip-On
Height: 30 in.
Width: 24 in.
Depth: 8 in.
Height - mm: 762mm
Width - mm: 609.6mm
Depth - mm: 203.2mm
Mounting: Internal Holes
Additional Info: Additional Ratings: IEC 60529, IP32, (9) Knockouts