Menu Search

HOFFMAN #A12R104NK

Enclosure, Junction Box; Galvanized Steel; HxWxD: 12 x 10 x 4 in.

SKU: 78351013488
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: ANSI 61 Gray
Material Thickness: 16, 14 or 12 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid, Slip-On
Height: 12 in.
Width: 10 in.
Depth: 4 in.
Height - mm: 304.8mm
Width - mm: 254mm
Depth - mm: 101.6mm
Mounting: Internal Holes
Additional Info: Additional Ratings: IEC 60529, IP32