Menu Search
HOFFMAN #Q202013ABICC

Q-Line Enclosure, Junction Box; ABS; HxWxD: 7.4 x 7.4 x 4.84 in.

SKU # 78351018279 Manufacturer Series: I
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 7.4 in. (187.9mm)
Width: 7.4 in. (187.9mm)
Depth: 4.84 in. (122.9mm)
Mounting: Internal Holes
Optional Panel: Q2020PI

Additional Info: Additional Ratings: IEC 60529, IP66