Menu Search
Wall Mount Enclosures Enclosure, Junction Box; ABS; HxWxD: 6.65 x 4.69 x 3.62 in.

HOFFMAN #Q181310ABECC

Q-Line Enclosure, Junction Box; ABS; HxWxD: 6.65 x 4.69 x 3.62 in.

SKU #78351017959
Manufacturer Series: E
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 6.65 in.
Width: 4.69 in.
Depth: 3.62 in.
Height - mm: 168.9mm
Width - mm: 119.1mm
Depth - mm: 91.9mm
Mounting: Internal Holes
Optional Panel: Q1813PE

QLINE E enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments

Additional Info: Additional Ratings: IEC 60529, IP67