HOFFMAN #Q1686ABD

Enclosure, Junction Box; ABS; HxWxD: 6.06 x 2.91 x 1.93 in.

SKU: 78351017179
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Opaque
Height: 6.06 in.
Width: 2.91 in.
Depth: 1.93 in.
Height - mm: 153.9mm
Width - mm: 73.9mm
Depth - mm: 49mm
Mounting: Internal Holes
Optional Panel: Q168PD
Manufacturer Series: Qline D
Additional Info: Additional Ratings: IEC 60529, IP67