HOFFMAN #Q1689ABD

Enclosure, Junction Box; ABS; HxWxD: 6.02 x 2.87 x 3.11 in.

SKU: 78351017199
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Opaque
Height: 6.02 in.
Width: 2.87 in.
Depth: 3.11 in.
Height - mm: 152.9mm
Width - mm: 72.8mm
Depth - mm: 78.9mm
Mounting: Internal Holes
Optional Panel: Q168PD
Manufacturer Series: Qline D
Additional Info: Additional Ratings: IEC 60529, IP67