Menu Search
Wall Mount Enclosures Enclosure, Junction Box; ABS; HxWxD: 4.57 x 4.49 x 1.93 in.

HOFFMAN #Q12126ABDCC

Q-Line Enclosure, Junction Box; ABS; HxWxD: 4.57 x 4.49 x 1.93 in.

SKU #78351017229
Manufacturer Series: D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Clear
Height: 4.57 in.
Width: 4.49 in.
Depth: 1.93 in.
Height - mm: 116mm
Width - mm: 114mm
Depth - mm: 49mm
Mounting: Internal Holes
Optional Panel: Q1212PD

Additional Info: Additional Ratings: IEC 60529, IP67