Menu Search
Wall Mount Enclosures Enclosure, Instrument; Stainless Steel; HxWxD: 9.06 x 36.61 x 6.1 in.

HOFFMAN #LWC239316SS

Inline Enclosure, Instrument; Stainless Steel; HxWxD: 9.06 x 36.61 x 6.1 in.

SKU #78351011047
Manufacturer Series: Landscape
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12
Material: 304 Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge Body, 16 Gauge Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Window
Height: 9.06 in. (230.1mm)
Width: 36.61 in. (929.8mm)
Depth: 6.1 in. (154.9mm)
Mounting: Brackets

Wall Mount Enclosures: Type - Electronic Instrument Enclosure; NEMA - 4, 4X, 12; Material - 304 Stainless Steel; Finish - Brushed; Material Thickness - 14 Gauge Body, 16 Gauge Door; Cover Mounting - Hinge; Cover Latching - Latch, 1/4 Turn Slot; Cover Type - Window; Height - In - 9.06; Width - In - 36.61; Depth - in - 6.10; Height - mm - 230.1; Width - mm - 929.8; Depth - mm - 154.9; Mounting - Brackets; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - Inline Landscape

Additional Info: Additional Ratings: IEC 60529, IP66