Menu Search
Wall Mount Enclosures Enclosure, Instrument; Stainless; HxWxD: 11.81 x 9.84 x 5.91 in.

HOFFMAN #LHC302515SS6

Enclosure, Instrument; Stainless; HxWxD: 11.81 x 9.84 x 5.91 in.

SKU #78351087770
Manufacturer Series: INLINE
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Electronic Instrument Enclosure
NEMA: 4, 4X, 12
Material: 316L Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body, 16 Gauge Cover and Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 11.81 in.
Width: 9.84 in.
Depth: 5.91 in.
Height - mm: 299.9mm
Width - mm: 249.9mm
Depth - mm: 150.1mm
Mounting: Brackets
Optional Panel: LP3025, LP3025G

Aesthetic styling, flush latches and an attractive, stroked finish make INLINE Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclos

Additional Info: Additional Ratings: IEC 60529, IP66