Menu Search
Wall Mount Enclosures Enclosure, Flange-Mounted Disconnect; Steel; HxWxD: 24 x 21 x 8 in.

HOFFMAN #A24HS2108LP

Enclosure, Flange-Mounted Disconnect; Steel; HxWxD: 24 x 21 x 8 in.

SKU #78351020110
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flange-Mounted Disconnect Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Continuous Hinge, Screw Clamps
Height: 24 in.
Width: 21 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A-24P20