Menu Search
Wall Mount Enclosures Enclosure, Disconnect; Steel; HxWxD: 60 x 37 x 12 in.

HOFFMAN #A60AB3812LP

Enclosure, Disconnect; Steel; HxWxD: 60 x 37 x 12 in.

SKU #78351032750
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Flange-Mounted Disconnect Enclosure
NEMA: 12,13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Continuous Hinge
Height: 60 in.
Width: 37 in.
Depth: 12 in.
Mounting: External Feet
Optional Panel: A-60P36

Additional Info: Application: Allen-Bradley Bulletin 1494F Disconnect Switches and Bulletin 1494D Flange Mount Operators for Circuit Breakers