Menu Search
Wall Mount Enclosures Enclosure, Disconnect; Steel; HxWxD: 48 x 37 x 12 in.
HOFFMAN #A48HS3712LP

Enclosure, Disconnect; Steel; HxWxD: 48 x 37 x 12 in.

SKU # 78351020180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flange-Mounted Disconnect Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Continuous Hinge, Screw Clamps
Height: 48 in.
Width: 37 in.
Depth: 12 in.
Mounting: External Feet
Optional Panel: A-48P36