Menu Search
Wall Mount Enclosures Enclosure, Disconnect; Stainless Steel; HxWxD: 36 x 32 x 8 in.
HOFFMAN #CDSC36328SSR

ConceptĀ® Enclosure, Disconnect; Stainless Steel; HxWxD: 36 x 32 x 8 in.

SKU # 78351014815
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Flange-Mounted Disconnect Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Type: Hinged w/Interlocking Handle, 1/4-turn Latches
Height: 36 in.
Width: 32 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: CP3630