HOFFMAN #ECL1209030CH

SKU: 78351038039
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12
Material: Aluminum
Finish: RAL 7035 Light Gray
Material Thickness: 0.1 in.
Material Specification: Type 5052 H32
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Latch
Cover Type: Solid
Height: 47.2 in.
Width: 35.4 in.
Depth: 11.8 in.
Height - mm: 1198.8mm
Width - mm: 899.1mm
Depth - mm: 299.7mm
Manufacturer Series: Comline
Description
n/l