HOFFMAN #CFM24248LG

SKU: 78351016499
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 24 in.
Width: 24 in.
Depth: 8 in.
Mounting: Frame (Flush Mounting)
Optional Panel: CP3024
Manufacturer Series: Concept
Description
n/l