Menu Search

HAMMOND MANUFACTURING #R111-123-000

Enclosure, Watertight; Die Cast Aluminum; HxWxD: 2.4 x 5 x 9 in.

SKU: 62398093095
Manufacturer Series: R111
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Watertight Enclosure
NEMA: 4, 4X
Material: Die Cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 2.4 in.
Width: 5 in.
Depth: 9 in.
Height - mm: 60.9mm
Width - mm: 127mm
Depth - mm: 228.6mm
Mounting: External Feet
Additional Info: Additional Ratings: IP66