Enclosure, Watertight; Aluminum; HxWxD: 4 x 6.5 x 10.5 in.

SKU: 62398083097
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Watertight Enclosure
NEMA: 4, 4X
Material: Die Cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 4 in.
Width: 6.5 in.
Depth: 10.5 in.
Height - mm: 101.6mm
Width - mm: 165.1mm
Depth - mm: 266.7mm
Mounting: External Feet
Manufacturer Series: R110
Additional Info: Additional Ratings: IP66