Menu Search
Wall Mount Enclosures Enclosure, Watertight; Aluminum; HxWxD: 1.8 x 3.3 x 7.2 in.

HAMMOND MANUFACTURING #R111-083-000

Enclosure, Watertight; Aluminum; HxWxD: 1.8 x 3.3 x 7.2 in.

SKU #62398083093
Manufacturer Series: R111
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Watertight Enclosure
NEMA: 4, 4X
Material: Die Cast Aluminum
Finish: RAL 7032 Light Gray
Cover Mounting: Lift Off
Cover Latching: Screw
Cover Type: Solid
Height: 1.8 in.
Width: 3.3 in.
Depth: 7.2 in.
Height - mm: 45.7mm
Width - mm: 83.8mm
Depth - mm: 182.8mm
Mounting: External Feet

Additional Info: Additional Ratings: IP66