HAMMOND MANUFACTURING #N1WS866

Enclosure, Wall Mount; Steel; HxWxD: 8 x 6 x 6 in.

SKU: 62398041642
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 1
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 8 in.
Width: 6 in.
Depth: 6 in.
Height - mm: 203.2mm
Width - mm: 152.4mm
Depth - mm: 152.4mm
Manufacturer Series: N1W S
Additional Info: Additional Ratings: IEC 60529, IP20